8.5"x5.5" Pedestal 2-Sided Sign Holder Stand On A Square Metal Base

  • Mfr # 300861

  • Zoro # G300693916


product price:  $60.59
/ea

Key Features

Mounting Style
Floor
Material
Metal Base and Acrylic Sign Holder
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300861
Zoro #
G300693916
UPC #
688099844257
Country of Origin
United States

Dimensions

Width
8.5"
length
5.5"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Floor
Material
Metal Base and Acrylic Sign Holder
Color
Silver

Description

Azar’s Pedestal Two-Sided Sign Holder Stand on Square Metal Base is perfect to display graphics, advertisements, promotions, and social distancing messages in stores, lobby’s, hospitals, medical facilities, schools, offices, cafes, or anywhere a sign is needed. With a small footprint you can get your message or promotional information right in front of your target audience. Each unit comes standard with a Double Sided Acrylic Frame, Metal Pole, and Sturdy Metal base with rubber bumpers on the bottom. Easy assembly and top Loading design for inserting graphic. These freestanding floor stands are an affordable and simple solution to your signage needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.