8.75"W x 13"H Steel Brochure Shelf for Freestanding Unit

  • Mfr # 300278-SLV

  • Zoro # G3664979


product price:  $47.95
/ea

Key Features

Width
8.5"
Material
Metal
Color
Silver
length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300278-SLV
Zoro #
G3664979
UPC #
696859996894
Country of Origin
United States

Dimensions

Width
8.5"
length
13"

Details

Material
Metal
Color
Silver
Item
Display Components

Description

8.75"W x 13"H 1.5" deep(ID) Steel Brochure Shelf for Freestanding Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.