8"W x 6"D x 9"H Large Display Bucket W/ C-Channel, PK4

  • Mfr # 556128

  • Zoro # G3666108


product price: $46.99
/pk 4, $11.75/ea

Key Features

Length (In.)
9"
Width
8"
Color
Clear
Material
Crystal Styrene Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556128
Zoro #
G3666108
UPC #
705105013725
Country of Origin
United States

Dimensions

Length (In.)
9"
Width
8"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Crystal Styrene Plastic

Description

Azar's display buckets are ideal for displaying an assortment of products in a neat and organized arrangement. Use these buckets on pegboard, slatwall, or counter top.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.