Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Divider for Azar Displays Bin, PK12

  • Mfr # 32DIV

  • Zoro # G3665469


product price: $19.65
/pk 12, $1.64/ea

Key Features

Length (In.)
5.5"
Width
9.5"
Color
Clear
Material
Crystal Styrene Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32DIV
Zoro #
G3665469
UPC #
696859996009
Country of Origin
United States

Dimensions

Length (In.)
5.5"
Width
9.5"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Crystal Styrene Plastic

Description

Add this divider to item 556132 to display multiple products at one time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.