Acrylic 5''x7'' Block Frame on Acrylic Base W/ Magnet Closure and Rubber Bumpers, Portrait/Vertical

  • Mfr # 104774

  • Zoro # G711330059


product price:  $22.19
/ea

Key Features

Material
Acrylic
Height
3 in
Color
Clear
Length
7.625 in
Includes
4 Rubber Bumpers on the Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104774
Zoro #
G711330059
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
5 in
Length
7.625 in

Details

Item
Block Frame
Material
Acrylic
Color
Clear
Includes
4 Rubber Bumpers on the Base
Orientation
Vertical/Portrait

Description

Acrylic 5''x7'' Block Frame on Acrylic Base W/ Magnet Closure and Rubber Bumpers, Portrait/Vertical


  • • Rectangular
  • • 5" x 7" - Graphic Measurements
  • • 0.5 in. Material Thickness Base with Two Acrylic panels (0.25 in. Thick each)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.