Acrylic Block Counter Sign Holder on Chrome Stand 8.5"W x 19" H

  • Mfr # 104563

  • Zoro # G3662553


product price:  $66.83
/ea

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic and Metal
Color
Clear and Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104563
Zoro #
G3662553
UPC #
752830739444
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in
length
11"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic and Metal
Color
Clear and Silver

Description

The Elite Series Acrylic Block Sign Holder rests on two stems and a chrome base providing stability. Primary use is for counter tops, shelves and tables. Perfect for an upscale look to display pricing, graphic branding, sizing or other information to customers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.