Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H

  • Mfr # 515542

  • Zoro # G500693907


product price: $45.55
/ea

Key Features

Color
Clear
Width
18"
Material
Acrylic
Mount Type
Counter/Shelf
length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
515542
Zoro #
G500693907
UPC #
687368316129
Country of Origin
United States

Dimensions

Width
18"
length
5"

Details

Item
Book Stand Holder
Color
Clear
Material
Acrylic
Mount Type
Counter/Shelf

Description

Azar Displays Book Stands are made of high quality 3/16" thick acrylic which is ideal to support different size and style books. The polished edges give this clear acrylic book holder an elegant look that will compliment any décor. The ergonomic design helps to prevent neck pain by keeping books at a perfect angle for reading. Studies show that reading at an angle can help prevent eye fatigue and improve neck posture. The clear acrylic is strong, durable and easy to wipe clean. Great for use as a lectern or on a lecture podium. Use the angled book holder in the kitchen to hold cook or recipe books. Also for studying at your desk with heavy text books. Or as a Shtender for religious or bible books. In addition, this book stand is perfect as a tablet holder as well as to hold smart phones and magazines. Keep your desk organized and keep your book wide open on this high quality clear acrylic book stand. No Assembly Required. Rubber bumpers on the bottom prevent sliding and scratching surfaces. Packed 1 per Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.