Acrylic Countertop Open Case 14'' Wide with One Non-Removable Shelf and Wall Hanging Holes

  • Mfr # 255655

  • Zoro # G811330980


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Width
14 in
Length
12.25 in
Depth
9 in
Material
Acrylic
Size
14"W x 9"D x 12.25"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255655
Zoro #
G811330980
UPC #
850025610575
Country of Origin
United States

Dimensions

Width
14 in
Length
12.25 in
Depth
9 in
Size
14"W x 9"D x 12.25"H

Details

Material
Acrylic
Item
Counter Display

Description

Acrylic Countertop Open Case 14'' Wide with One Non-Removable Shelf and Wall Hanging Holes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.