Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Easel Stand U-Shaped with Front Lip for Counter, 4PK

  • Mfr # 515404-4PK

  • Zoro # G911331580


product price: $24.49
/pk 4, $6.12/ea

Key Features

Color
Clear
Material
Acrylic
Overall Width
4 in
Overall Height
3.5 in
Dimensions
4" W x 4" D x 3.5" H (back) x 2" H (front)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515404-4PK
Zoro #
G911331580
UPC #
850054081698
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
3.5 in
Dimensions
4" W x 4" D x 3.5" H (back) x 2" H (front)
Thickness
0.1 in
Depth
4 in

Details

Item
Easel Sign Holder
Color
Clear
Material
Acrylic
Shape
Rectangle

Description

Acrylic Easel Stand U-Shaped with Front Lip for Counter, 4PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.