Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Food Display Case w/ Front/Back Hinge Doors & 2 Trays

  • Mfr # 400425

  • Zoro # G3656472


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Acrylic
Application
Counter/Shelf
Exterior Length
14.5"
Exterior Width
15.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400425
Zoro #
G3656472
UPC #
850019157130
Country of Origin
United States

Dimensions

Exterior Length
14.5"
Exterior Width
15.88"

Details

Color
Clear
Material
Acrylic
Application
Counter/Shelf
Item
Counter Displays

Description

Azar’s Acrylic Food Display Case with Front and Back Spring-Hinged Doors is widely used in bakeries, cafes, restaurants, delis, hotels, airports, and any food service environment. The clear stylish and innovative design complements any decor, and allows customers to easily view the food items inside. Employees can easily monitor the inventory of food and replenish as needed. Display muffins, cakes, cookies, bread and donuts all at once while saving counter space with these compact storage bins. This food display case is made of durable acrylic. Includes two removable trays that are adjustable at varying heights. Extra trays available for purchase, see item# 400428. Place this bakery bin by the cash wrap or any counter top to boost your sales!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.