Acrylic Frame Sign Holder on Weighted Black Base 14"W x 8.5"H, PK2

  • Mfr # 108806

  • Zoro # G3662431


product price: $63.55
/pk 2, $31.78/ea

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
14 in
Color
Clear
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108806
Zoro #
G3662431
UPC #
752830740648
Country of Origin
United States

Dimensions

Width
14 in
Length
8.5 in
length
8.5"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

These double-sided frames sit on a weighted black base. The U-shaped frame allows easy side load insertion of printed material. These are perfect for counter, tabletops, and shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.