Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Headband Counter Display 11.875 W x 6.5, PK2

  • Mfr # 900030

  • Zoro # G3652884


product price: $47.59
/pk 2, $23.80/ea

Key Features

Width
11.875"
Material
Acrylic
length
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900030
Zoro #
G3652884
UPC #
644216647910
Country of Origin
United States

Dimensions

Width
11.875"
length
6.5"

Details

Material
Acrylic
Item
Counter Displays

Description

Enhance your showroom, retail store, or tradeshow booth with Azar's Acrylic Headband Counter Displays! Available in three sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.