Zoro Homepage

Acrylic Headband Counter Display 24.25 x 6.5

  • Mfr # 900034

  • Zoro # G3654433


product price: $47.59
/ea

Key Features

Width
24.25"
Material
Acrylic
length
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900034
Zoro #
G3654433
UPC #
644216646616
Country of Origin
United States

Dimensions

Width
24.25"
length
6.5"

Details

Material
Acrylic
Item
Counter Displays

Description

Enhance your showroom, retail store, or tradeshow booth with Azar's Acrylic Headband Counter Displays! Available in three sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.