Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide

  • Mfr # 255412

  • Zoro # G3653970


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
12.375"
Material
Acrylic
length
17.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255412
Zoro #
G3653970
UPC #
850019157581
Country of Origin
United States

Dimensions

Width
12.375"
length
17.25"

Details

Material
Acrylic
Item
Counter Displays

Description

Azar's Acrylic lockbox countertop display case takes up a small amount of counter space and provide a safe place to store and showcase higher value items. The clear acrylic construction is very durable and allows for easy viewing of contents while protecting your items from handling. These elegant lockboxes are perfect for merchandising a wide variety of items, including jewelry, essential and CBD oils, medicines, collectibles, figurines, coins, and sports memorabilia. The case is designed with two non-removable middle shelves. The front hinged door with lock and key provides the owner with easy access to the items. The tamper-proof locked countertop display case is ideal for retail stores, pharmacies, businesses, home or museums.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.