Zoro Homepage

Acrylic Plexiglass Shield PPE 18"x24" Adjustable w/ Support Stands, PK2

  • Mfr # 179772-187

  • Zoro # G3666141


product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
18"
Color
Clear
length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179772-187
Zoro #
G3666141
UPC #
850019157024
Country of Origin
United States

Dimensions

Width
18"
length
24"

Details

Item
Personal Protection Equipment
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

This NEW CLEAR adjustable counter acrylic shield with Triangle Support Stands and Rounded Corners provides protection against sneezes, coughs and germs between employees and customers. You can use this shield horizontally or vertically. Ideal for supermarkets, pharmacies, hospitals, stores, banks, airports, and reception desks. Or use anywhere there is a need to limit contact with third parties. Ships Flat. Sits on counter and adjustable to 6 heights in 1” increments. This allows for up to 6” pass through space on the bottom for transactions or make flush with the counter. To assemble, adjust height to your needs and snap into place, no tools required. The innovative design of the triangle support stands holds the acrylic snug and secure in place. The triangle support stands are 10 3/4" deep. This plastic, Plexiglas shield is an optimal solution to be used as a protective cashier screen, panel, sneeze guard, cash wrap protector, germ barrier. Protect your employees and teachers from sneezes, coughs, and germs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.