Acrylic Table Top Tray with Handles, 16inL x 11inW x 2inH

  • Mfr # 556260

  • Zoro # G716289895


product price:  $26.39
/ea

Key Features

Outside Length
16 in
Outside Width
11 in
Color
Clear
Material
Acrylic
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556260
Zoro #
G716289895
UPC #
850075000000
Country of Origin
United States

Dimensions

Outside Length
16 in
Outside Width
11 in
Height
2 in

Details

Item
Tray
Color
Clear
Material
Acrylic

Description

Elevate your display or serving with our Clear Acrylic Serving Tray with Handles, crafted from premium crystal-clear acrylic for durability and style. Its minimalist design and built-in handles make it perfect for showcasing products in retail or serving snacks and drinks at home, events, or offices. Versatile and elegant, this tray seamlessly fits any setting, adding a polished, practical touch to merchandising, food service, or organization needs.


  • Clear acrylic tray with built-in handles offers a stylish and functional way to serve, organize, or display at home or in commercial spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.