Shop AZAR DISPLAYS
See all product information
Create Account
Acrylic Triple Glove Dispenser Holder, 16in. H x 10in. W x 3.5in. D
- Mfr # 255630-1PK
- Zoro # G416047573
product price:Â
$
29.15
/ea
Key Features
Color
Clear
Material
Acrylic
Depth
3.625 in
Height
16.25 in
Width
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255630-1PK
- Zoro #
- G416047573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 3.625 in
- Height
- 16.25 in
- Width
- 10.25 in
- Size
- 16" H x 10" W x 3.5" D
Details
- Item
- Glove Dispenser
- Color
- Clear
- Material
- Acrylic
- Holds
- Boxes
- Mounts On
- Wall
- Package Configuration
- 1 Acrylic Holder, Hanging Hardware
- For Use With
- 9.75" Wide x 3.25" Deep or Smaller Boxes
Description
Keep your glove boxes, facial tissues, and other essential items neatly organized with this sleek and functional Wall Mount Clear Acrylic Glove Holder. Designed for convenience and durability, this wall-mounted rack offers an efficient way to store and dispense up to three standard size boxes of gloves. Ideal for various environments, including healthcare facilities, hospitals, ab, exam room, restaurants, workshops, kitchens and offices. This holder ensures easy access to gloves and tissues whenever you need them. Whether youre in a professional setting or at home, this Triple Glove Dispenser Holder combines convenience and style to meet your needs. Keep your workspace neat and your essential supplies always within reach!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.