Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack

  • Mfr # 225830-TALL-CLR-2PK

  • Zoro # G303434691


product price:  $69.19
/pk 2, $34.60/ea

Key Features

Material
High Impact Polystyrene
Overall Width
24"
Overall Height
2.625"
Overall Length
9.25"
Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225830-TALL-CLR-2PK
Zoro #
G303434691
UPC #
850031422964
Country of Origin
United States

Dimensions

Overall Width
24"
Overall Height
2.625"
Overall Length
9.25"
Length
9.25"
Width
12"
Height
2.625"

Details

Material
High Impact Polystyrene
Color
Clear

Description

Azar Displays Divider Tray is a game-changer for the retail industry. The dividers are adjustable to allow products of all shapes and sizes to fit into this display. Simply snap in the center dividers and end dividers to the exact size of your product. Add the included Pusher Tracks to keep your product pushed up front and always clearly visible. Each kit includes dividers and pushers to make up to 10 rows of product, 5 rows on each Tray. Compartment size will depend on your specific needs, you can customize to the size of your product. The merchandiser tray is designed with an interlocking system to connect additional trays, giving the ability to create a long shelf of these trays. This kit also includes 4 U-hooks that can hang onto any pegboard and most slat wall giving plenty of flexibility of how and where this product can be used. The cosmetic shelf sits at a 90 degree angle off the wall. The tray bin can sit on a counter as well. This cosmetic kit also comes with a graphic c-channel to adhere to the front for displaying brand name, color swatches or product titles. This retail display tray kit is the right choice for merchandising nail polishes, lip gloss, mascara, essential oil droppers, hand sanitizers, cosmetic assortments, boxed products, and more! The Tray is available in Black or Clear, and the Clear Dividers are available in Short or Tall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.