Angled L-Shaped Sign Holder Frame W/ Slant Back Design 8.5''x 5.5''High- Horizontal/Landscape, 10PK

  • Mfr # 112704-10PK

  • Zoro # G711330097


product price:  $54.79
/pk 10, $5.48/ea

Key Features

Material
Acrylic
Width
8.5 in
Color
Clear
Length
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112704-10PK
Zoro #
G711330097
UPC #
794504740615
Country of Origin
United States

Dimensions

Size
8.5"W x 5.5"H
Width
8.5 in
Length
5.8 in

Details

Item
L-Shape Sign Holder
Material
Acrylic
Color
Clear

Description

Angled L-Shaped Sign Holder Frame W/ Slant Back Design 8.5''x 5.5''High- Horizontal/Landscape, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.