Angled L-Shaped Sign Holder Frame with Slant Back Design 17''x 11''High- Horizontal/Landscape, 10PK

  • Mfr # 112709-10PK

  • Zoro # G811329878


product price:  $184.99
/pk 10, $18.50/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Width
17 in
Color
Clear
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112709-10PK
Zoro #
G811329878
UPC #
794504740813
Country of Origin
United States

Dimensions

Size
17"W x 11"H
Width
17 in
Length
11 in

Details

Item
L-Shape Sign Holder
Material
Acrylic
Color
Clear

Description

Angled L-Shaped Sign Holder Frame with Slant Back Design 17''x 11''High- Horizontal/Landscape, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.