
Black Double-Sided Clear Acrylic Frames with Accent Trim 4 W x 6 H, 10PK
Mfr # 152792-BLK-10PK
Zoro # G614643669
product price:Â $28.25
/pk 10, $2.83/eaKey Features
Frame Size
4 in x 7 in
Frame Material
Acrylic
Width
4 in
Depth
2.25 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152792-BLK-10PK
Zoro #
G614643669
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
4 in x 7 in
Width
4 in
Depth
2.25 in
Length
7 in
Details
Frame Material
Acrylic
Frame Color
Black
Item
Double-Sided Frame
Shape
Square
Description
Elevate your decor with our premium double-sided acrylic frames with color border edges, expertly crafted to blend elegance, functionality, and modern style. Featuring luxurious gold, black, or silver edges, these versatile sign holders instantly enhance any setting-perfect for weddings, corporate events, restaurants, or home decor. Crafted from high-quality, crystal-clear acrylic, these frames offer exceptional durability and a sleek, polished look that complements both professional and casual environments. The transparent finish ensures your signs, table numbers, or photos are displayed with stunning clarity, making a memorable impact. Each frame is engineered with a sturdy triangle base, providing superior stability and ensuring your signage stays upright and secure. Whether you're showcasing photos, displaying event information, presenting menu specials or wine lists, or highlighting special promotions, our sign holders deliver an eye-catching presentation that stands out. Choose our acrylic frames to add a sophisticated touch to any event, while enjoying a hassle-free, easy-to-clean design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.