Black Poster Floor Stand 22''W x 28''H on Wide Base

  • Mfr # 300701-BLK

  • Zoro # G612462125


product price:  $81.49
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height
59 in
Width
23.75 in
Color
Black
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300701-BLK
Zoro #
G612462125
UPC #
850054081971
Country of Origin
United States

Dimensions

Height
59 in
Width
23.75 in
Length
15 in

Details

Item
Block Poster Floor Stand
Material
Metal
Color
Black
Type
Square

Description

Black Poster Floor Stand 22''W x 28''H on Wide Base

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.