
Black Window Sign Holder Frame with Suction Cups 11in x 17in
Mfr # 106698-BLK
Zoro # G014838597
product price: $34.29
/eaKey Features
Mounting Style
Wall
Material
Plastic
Color
Black
Length
17 in
Orientation
Landscape or Portrait
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106698-BLK
Zoro #
G014838597
UPC #
-
Country of Origin
China
Dimensions
Width
11 in
Length
17 in
Details
Mounting Style
Wall
Material
Plastic
Color
Black
Orientation
Landscape or Portrait
Includes
Four Clear Suction Cups for Mounting
Description
Elevate your promotional displays with Azar Displays two-sided window sign holder frames, designed for effortless use on glass surfaces. Each frame features four strong suction cups that securely hold your sign in place, making them perfect for storefronts, cafes, offices, schools and events. The sleek black finish complements any setting, while making your signs stand out. Designed for maximum impact, the two-sided feature ensures that your graphics or messages are visible both from inside and outside. The innovative design allows you to switch between horizontal or vertical orientations effortlessly, accommodating a variety of graphics and promotional content. The easy-to-use insert system makes updating your signage a breeze, allowing for quick changes to keep your displays fresh and engaging. Perfect for daily use and reusable, these sign holders are the ultimate solution for businesses looking to maximize visibility and impact. Transform your space and communicate your messages clearly with Azar Displays durable and stylish two-sided window sign holders!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.