Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole

  • Mfr # 700010

  • Zoro # G3665843


product price: $10.69
/ea

Key Features

Width
7"
Material
Plastic
length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700010
Zoro #
G3665843
UPC #
752830046627
Country of Origin
United States

Dimensions

Width
7"
length
5.5"

Details

Material
Plastic
Item
Bowl Displays

Description

Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.