Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10

  • Mfr # 252016

  • Zoro # G3652403


product price:  $27.41
/pk 10, $2.74/ea

Key Features

Color
Clear
Width
3.75"
Material
Acrylic
length
1.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252016
Zoro #
G3652403
UPC #
752830746145
Country of Origin
United States

Dimensions

Width
3.75"
length
1.625"

Details

Item
Business Card & Gift Card Holder
Color
Clear
Material
Acrylic

Description

Azar's line of business card holders make it simple and inexpensive to display your contact information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.