Zoro Homepage

Cashier Shield, Sneeze Guard, Plexiglass Protective Mounting Barrier, 2PK

  • Mfr # 179912

  • Zoro # G211329782


product price: $93.19
/pk 2, $46.60/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
0.100 in
Length
23.5 in
Depth
0.187 in
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179912
Zoro #
G211329782
UPC #
863960000493
Country of Origin
United States

Dimensions

Thickness
0.100 in
Length
23.5 in
Depth
0.187 in
Width
31.5 in
Overall Dimensions
23.5" wide x 31.5" high

Details

Item
Sneeze Guard
Color
Clear
Material
Acrylic
Includes
Does NOT include hardware
Shape
Rectangle

Description

Cashier Shield, Sneeze Guard, Plexiglass Protective Mounting Barrier, 2PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.