
Clear Acrylic 10'' x 8'' Magnetic U-Frame, 10PK
Mfr # 129926
Zoro # G911329808
product price: $97.19
/pk 10, $9.72/ea
Free Shipping & Returns
Key Features
Frame Size
10" W x 8" H
Frame Material
Acrylic
Frame Color
Clear
Thickness
0.1 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129926
Zoro #
G911329808
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
10" W x 8" H
Thickness
0.1 in
Width
10 in
Depth
0.1 in
Height
8 in
Details
Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
U-Frame
Includes
2 Magnetic Strips (attached)
Orientation
Landscape
Loading Style
Top Loading
Description
Clear Acrylic 10'' x 8'' Magnetic U-Frame, 10PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.