
Clear Acrylic 11'' x 14'' Adhesive U-Frame, 10PK
Mfr # 122046
Zoro # G411329766
product price: $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
Key Features
Frame Size
11" W x 14" H
Frame Material
Acrylic
Frame Color
Clear
Depth
0.1 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122046
Zoro #
G411329766
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
11" W x 14" H
Depth
0.1 in
Width
11 in
Height
14 in
Thickness
0.1 in
Details
Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
U-Frame
Includes
Two double sided piece of white tape included (attached)
Orientation
Portrait
Loading Style
Top Loading
Description
Clear Acrylic 11'' x 14'' Adhesive U-Frame, 10PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.