Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Acrylic 11'' x 8.5'' Magnetic U-Frame, 2PK

  • Mfr # 129922-GS-2PK

  • Zoro # G611330081


product price: $28.15
/pk 2, $14.08/ea

Key Features

Frame Size
11" W x 8.5" H
Frame Material
Acrylic
Frame Color
Clear
Depth
0.1 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129922-GS-2PK
Zoro #
G611330081
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
11" W x 8.5" H
Depth
0.1 in
Width
11 in
Height
8.5 in
Thickness
0.1 in

Details

Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
U-Frame
Includes
2 Magnetic Strips (attached)
Orientation
Landscape
Loading Style
Top Loading

Description

Clear Acrylic 11'' x 8.5'' Magnetic U-Frame, 2PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.