Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Acrylic 14'' x 11'' Magnetic U-Frame, 2PK

  • Mfr # 129948-GS-2PK

  • Zoro # G611329917


product price: $41.15
/pk 2, $20.58/ea

Key Features

Frame Size
14" W x 11" H
Frame Material
Acrylic
Frame Color
Clear
Height
11 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129948-GS-2PK
Zoro #
G611329917
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
14" W x 11" H
Height
11 in
Depth
0.1 in
Width
14 in
Thickness
0.1 in

Details

Frame Material
Acrylic
Frame Color
Clear
Item
U-Frame
Sign Shape
Rectangle
Includes
2 Magnetic Strips (attached)
Orientation
Landscape
Loading Style
Top Loading

Description

Clear Acrylic 14'' x 11'' Magnetic U-Frame, 2PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.