Zoro Homepage

Clear Acrylic 2'' x 7'' Magnetic U-Frame, 10PK

  • Mfr # 129907

  • Zoro # G511329833


product price: $63.55
/pk 10, $6.35/ea

Key Features

Frame Size
2" W x 7" H
Frame Material
Acrylic
Frame Color
Clear
Depth
0.1 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129907
Zoro #
G511329833
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
2" W x 7" H
Depth
0.1 in
Height
7 in
Width
2 in
Thickness
0.1 in

Details

Frame Material
Acrylic
Frame Color
Clear
Item
U-Frame
Sign Shape
Rectangle
Includes
1 Magnetic Strip (attached)
Orientation
Portrait
Loading Style
Top Loading

Description

Clear Acrylic 2'' x 7'' Magnetic U-Frame, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.