Zoro Homepage

Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers

  • Mfr # 515376

  • Zoro # G3667219


product price: $63.39
/ea

Key Features

Length (In.)
6"
Width
22"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515376
Zoro #
G3667219
UPC #
850025610094
Country of Origin
United States

Dimensions

Length (In.)
6"
Width
22"

Details

Item
Counter Displays
Color
Clear
Material
Acrylic

Description

Azar's Deluxe series of Clear Acrylic Risers are elegant and functional as well as versatile. Merchandise and Showcase your products or valuables at varying heights in your store or boutique to create visual appeal. These risers add a touch of fancy and uplift any item that is placed on them. Also perfect for catering weddings, corporate events, parties and special occasions. Or use in your office or home office to elevate your computer and create an ergonomic as well as luxurious work space while maximizing your desk space. There are bumpers on the bottom of each corner leg to prevent sliding or scratching on surfaces. Available in 11 different heights to meet your specific needs. Use these in any retail environment or home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.