Zoro Homepage

Clear Acrylic 4'' x 6'' Adhesive U-Frame, 2PK

  • Mfr # 122010-GS-2PK

  • Zoro # G811329915


product price: $14.69
/pk 2, $7.35/ea

Key Features

Frame Size
4" W x 6" H
Frame Material
Acrylic
Frame Color
Clear
Width
4 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122010-GS-2PK
Zoro #
G811329915
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
4" W x 6" H
Width
4 in
Depth
0.1 in
Height
6 in
Thickness
0.1 in

Details

Frame Material
Acrylic
Frame Color
Clear
Item
U-Frame
Sign Shape
Rectangle
Includes
One double sided piece of white tape included (attached)
Orientation
Portrait
Loading Style
Top Loading

Description

Clear Acrylic 4'' x 6'' Adhesive U-Frame, 2PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.