Clear Acrylic 6in x 9in Countertop Bifold Brochure Holder, 10PK

  • Mfr # 252015-10PK

  • Zoro # G916003734


product price:  $45.15
/pk 10, $4.52/ea

Key Features

Width
3.5 in
Height
9.5 in
Depth
3.5 in
Length
6.5 in
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252015-10PK
Zoro #
G916003734
UPC #
850063332880
Country of Origin
United States

Dimensions

Width
3.5 in
Height
9.5 in
Depth
3.5 in
Length
6.5 in
Inside Diameter
1.5 in

Details

Material
Acrylic
Color
Clear
Item
Brochure Holder

Description

Keep your brochures, pamphlets, and flyers neatly displayed with our Clear Countertop Bifold Brochure Holder. Crafted from durable, high-quality acrylic, this sleek and modern holder offers a crystal-clear design that seamlessly complements any office, retail, or hospitality space. The holder easily fits a half piece of paper, suggested size is 5.5 inch wide and up to 6 inch wide. Organize your literature and ensure your promotional materials are always visible and ready to engage your customers. Keep your literature well-organized and easily accessible with the Clear Countertop Bifold Brochure Holder. Whether you're showcasing promotional materials, menus, or important information, this elegant display solution makes a lasting impression. Measurements: 6.5in W x 9.5in H x 3.5inD Printed Brochure Size: Bifold / 5.5in wide and up to 6in wide. Base Measurement: 19in L x 12in W x 24in H. Bust Measurement: 19in L x 5in W x 22.75in H.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.