
Clear Acrylic 8'' x 10'' Magnetic U-Frame, 2PK
Mfr # 129925-GS-2PK
Zoro # G411330076
product price: $22.39
/pk 2, $11.20/eaKey Features
Frame Size
8" W x 10" H
Frame Material
Acrylic
Frame Color
Clear
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129925-GS-2PK
Zoro #
G411330076
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
8" W x 10" H
Height
10 in
Thickness
0.1 in
Depth
0.1 in
Width
8 in
Details
Frame Material
Acrylic
Frame Color
Clear
Item
U-Frame
Sign Shape
Rectangle
Includes
2 Magnetic Strips (attached)
Loading Style
Top Loading
Orientation
Portrait
Description
Clear Acrylic 8'' x 10'' Magnetic U-Frame, 2PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.