Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Acrylic 8.5'' x 11'' Adhesive U-Frame, 2PK

  • Mfr # 122021-GS-2PK

  • Zoro # G011330032


product price: $26.19
/pk 2, $13.10/ea

Key Features

Frame Size
8.5"W x 11"H
Frame Material
Acrylic
Frame Color
Clear
Thickness
0.1 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122021-GS-2PK
Zoro #
G011330032
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
8.5"W x 11"H
Thickness
0.1 in
Width
8.5 in
Height
11 in

Details

Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
U-Frame
Includes
Two double sided piece of white tape included (attached)
Loading Style
Top Loading
Orientation
Portrait

Description

Clear Acrylic 8.5'' x 11'' Adhesive U-Frame, 2PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.