
Clear Acrylic 8.5'' x 11'' Magnetic U-Frame, 2PK
Mfr # 129921-GS-2PK
Zoro # G411329940
product price: $25.89
/pk 2, $12.95/eaKey Features
Frame Size
8.5" W x 11" H
Frame Material
Acrylic
Frame Color
Clear
Depth
0.1 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129921-GS-2PK
Zoro #
G411329940
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
8.5" W x 11" H
Depth
0.1 in
Height
11 in
Thickness
0.1 in
Width
8.5 in
Details
Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
U-Frame
Includes
2 Magnetic Strips (attached)
Loading Style
Top Loading
Orientation
Portrait
Description
Clear Acrylic 8.5'' x 11'' Magnetic U-Frame, 2PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.