Shop AZAR DISPLAYS
See all product information
Create Account
Clear Acrylic Countertop Pegboard Display, Sign Holder, 12 Clear 2 in Hooks, 15.5 inW x 19 inH
- Mfr # 700515-CLR-2C12
- Zoro # G524965387
product price:Â
$
35.75
/ea
Key Features
Length
16.25 in
Material
Acrylic
Includes
Sign Holder & 12 Clear Hooks
Width
10.75 in
Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700515-CLR-2C12
- Zoro #
- G524965387
- UPC #
- 850082730629
- Country of Origin
- United States
- Material
- Acrylic
- Includes
- Sign Holder & 12 Clear Hooks
- Item
- Countertop Pegboard
- Color
- Clear
Dimensions
- Length
- 16.25 in
- Width
- 10.75 in
- Height
- 19 in
Description
Create a clean, professional merchandising setup anywhere with this Clear Acrylic Countertop Pegboard Display with Attached Sign Holder and 12 Included Hooks. Designed for retail stores, craft fairs, trade shows, vendor events, pop-up shops, boutiques, and more, this portable display makes it easy to showcase hanging merchandise while promoting branding, pricing, product details, or special offers above. The clear acrylic pegboard panel measures 15.5"W x 15.5"H and features a permanently attached 15.5"W x 3.25"H sign holder across the top. Insert your own custom graphic, logo, promotional message, pricing, or product information to create an attention-grabbing branded presentation. The transparent acrylic construction provides a modern, polished appearance while keeping the focus on the merchandise being displayed. This display includes 12 clear 2" glass-filled nylon pegboard hooks, each featuring a 0.287" diameter. The included hooks provide a ready-to-use merchandising solution for displaying jewelry, keychains, accessories, packaged products, craft supplies, small retail goods, and other peggable merchandise. Designed specifically for countertop use, the complete display measures approximately 15.5"W x 19"H. Detachable legs allow the unit to ship flat and make transportation convenient between retail locations, trade shows, markets, and events. Assembly is quick and simple with no tools required-just attach the legs and arrange the included hooks to fit your merchandising needs. Lightweight, portable, and versatile, this clear acrylic pegboard display combines product merchandising and promotional signage in one compact countertop fixture, making it an ideal solution for creating organized, professional displays in virtually any selling environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.