Zoro Homepage

Clear Acrylic Desk File Holder- Large, PK4

  • Mfr # 255084

  • Zoro # G3665968


product price: $49.19
/pk 4, $12.30/ea

Key Features

Material
Acrylic
Color
Clear
Width
9.75"
length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255084
Zoro #
G3665968
UPC #
863960000448
Country of Origin
United States

Dimensions

Width
9.75"
length
7.5"

Details

Item
File Holder
Material
Acrylic
Color
Clear

Description

Azar's desk file folder holders reduce clutter and enhance the look of your work area. This stylish desktop file organizer offered in three sizes gives you plenty of room for your frequently referenced file folders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.