
Clear Acrylic Magnet Back Photo Frames 5'' W x 7'' H - Vertical / Portrait, GIFT SHOP, 2PK
Mfr # 129927-GS-2PK
Zoro # G111329745
product price:Â $27.99
/pk 2, $14.00/eaKey Features
Frame Size
5"W x 7"H
Frame Material
Acrylic
Frame Color
Clear
Width
5 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
129927-GS-2PK
Zoro #
G111329745
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
5"W x 7"H
Width
5 in
Thickness
0.1 in
Height
7 in
Details
Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
Photo Frame
Includes
2 Magnetic Strips (attached)
Loading Style
Top Loading
Orientation
Portrait
Description
Clear Acrylic Magnet Back Photo Frames 5'' W x 7'' H - Vertical / Portrait, GIFT SHOP, 2PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.