Shop HOMEROOTS
See all product information
Create Account
12" Whitewash Reclaimed Wood Heart Wall Decor
- Mfr # 384902
- Zoro # G122885452
product price:Â
$
47.49
/ea
Key Features
Shape
Novelty
Length
12 in
Material
Wood
Commercial Use
No
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 384902
- Zoro #
- G122885452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in
- Depth
- 0.5 in
Details
- Shape
- Novelty
- Material
- Wood
- Color
- White
- Commercial Use
- No
- Finish
- Rustic
- Item
- Wall Decor
- Outdoor Suitability
- Yes
- Wall Decor Type
- Hanging Dimensional Sculpture
- Orientation
- Horizontal and Vertical
- Lighted
- No
- Hooks Included
- No
- Assembly Required
- No
- Style
- Rustic
- Mirrored
- No
- Finish Style
- Wood Scoring & Rub Through
- Construction Method
- Handmade
Description
Rustic re-claimed wood heart wall decor. Can be used indoors or outdoors in covered areas. Crafted from 100% reclaimed wood. Handcrafted by skilled artisans with a purposefully weathered and rustic finish. Makes a great gift idea! Works well for Engagement, Bridal Shower, Valentine's Day, Mother's Day and more! Due to the genuine nature of the material and the craftsmanship some variances will arise. No two will be exactly alike. Use as is or get creative! Wood can be personalized with your own letters, numbers, stain, paint, or additions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.