
Clear Acrylic Magnet Back Photo Frames 7'' W x 5'' H - Horizontal / Landscape, GIFT SHOP, 2PK
Mfr # 129928-GS-2PK
Zoro # G311329798
product price:Â $28.65
/pk 2, $14.33/eaKey Features
Frame Size
7"W x 5"H
Frame Material
Acrylic
Frame Color
Clear
Height
5 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129928-GS-2PK
Zoro #
G311329798
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
7"W x 5"H
Height
5 in
Width
7 in
Thickness
0.1 in
Details
Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
Photo Frame
Includes
2 Magnetic Strips (attached)
Loading Style
Top Loading
Orientation
Landscape
Description
Clear Acrylic Magnet Back Photo Frames 7'' W x 5'' H - Horizontal / Landscape, GIFT SHOP, 2PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.