Clear Acrylic Magnet Back Sign Holder Frames 6'' W x 4'' H - Horizontal / Landscape, GIFT SHOP, 2PK

  • Mfr # 129914-GS-2PK

  • Zoro # G311329958


product price:  $27.99
/pk 2, $14.00/ea

Key Features

Frame Size
6"W x 4"H
Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129914-GS-2PK
Zoro #
G311329958
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
6"W x 4"H
Thickness
0.1 in
Height
4 in
Width
6 in

Details

Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
Frame
Includes
2 Magnetic Strips (attached)
Orientation
Landscape
Loading Style
Top Loading

Description

Clear Acrylic Magnet Back Sign Holder Frames 6'' W x 4'' H - Horizontal / Landscape, GIFT SHOP, 2PK

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.