Clear Acrylic Magnetic Photo Block Frame Set with TWO 4x6 size Frames

  • Mfr # 104433-2PK-GS

  • Zoro # G711900405


product price: $90.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104433-2PK-GS
Zoro #
G711900405
UPC #
-
Country of Origin
United States

Description

Are you looking for the perfect gift? These sleek and modern Acrylic Block Photo Frames are the perfect gift for everyone on your list. Give your picture an upscale and polished look. This gift set includes 2 4x6 size Acrylic Block Frames that can be used vertically or horizontally for portrait or landscape photos. The acrylic is '' thick on each side, making the total thickness of the block frame 1.5'' thick. Don't be fooled by lower end thin block frames that look cheap and fall over. Azar Displays acrylic blocks are made of high quality thick acrylic that stands on its own. The clear polished edges give these magnetic block frames a high end finish with a touch of fancy. The crystal clear high quality acrylic photo holder has 4 magnets on each corner to hold the acrylic together. Your graphic or picture fits securely inside without moving or sliding. Easy to use, simply pull apart the blocks and insert picture then close, it is also easy to switch out photo when needed. The transparent acrylic compliments any decor. These chic picture holder sets will look great on any desk, mantel, book shelf, night stand, or tabletop. Give the perfect gift by inserting a family photo, award certificate, concert ticket, business card, gift card, or special poem. Great for weddings or special events. We value quality, craftsmanship and the American worker. Sold in a Set of Two.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.