Clear Acrylic Sign Holder for T-sign Holder 5"W x 3"H

  • Mfr # 700031

  • Zoro # G3665502


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Width
5"
Material
Acrylic
length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700031
Zoro #
G3665502
UPC #
83832066611
Country of Origin
United States

Dimensions

Width
5"
length
3"

Details

Material
Acrylic
Item
Bowl Displays

Description

Clear acrylic sign holder can hold a media size of 5"W x 3"H. Must be used in conjunction with T-sign holder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.