
Clear Acrylic Wall Artwork and Photo Frame with Tape 5'' W x 7'' H Portrait / Vertical, 2PK
Mfr # 122027-GS-2PK
Zoro # G511330006
product price:Â $27.99
/pk 2, $14.00/eaKey Features
Frame Size
5"W x 7"H
Frame Material
Acrylic
Frame Color
Clear
Width
5 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122027-GS-2PK
Zoro #
G511330006
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
5"W x 7"H
Width
5 in
Thickness
0.1 in
Height
7 in
Details
Frame Material
Acrylic
Frame Color
Clear
Item
Wall Frame
Sign Shape
Rectangle
Includes
Two double sided piece of white tape included (attached)
Orientation
Portrait
Loading Style
Top Loading
Description
Clear Acrylic Wall Artwork and Photo Frame with Tape 5'' W x 7'' H Portrait / Vertical, 2PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.