Clear Acrylic Wall Hanging Frame 22'' wide x 17'' High - Horizontal/Landscape, 2PK

  • Mfr # 162729-2PK

  • Zoro # G111329998


product price:  $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

Frame Size
22"W x 17"H
Frame Material
Acrylic
Frame Color
Clear
Thickness
0.1 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162729-2PK
Zoro #
G111329998
UPC #
850054081117
Country of Origin
United States

Dimensions

Frame Size
22"W x 17"H
Thickness
0.1 in
Height
17 in
Width
22 in
Length
17 in

Details

Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
Wall Frame
Includes
Does NOT include hardware
Orientation
Landscape
Hole Measurement
0.25"
Loading Style
Top Loading

Description

Clear Acrylic Wall Hanging Frame 22'' wide x 17'' High - Horizontal/Landscape, 2PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.