Clear Acrylic Wall Hanging Frame 4'' wide x 6'' High - Vertical/Portrait, 10PK

  • Mfr # 162732

  • Zoro # G911329976


product price: $47.65
/pk 10, $4.77/ea

Key Features

Frame Size
4"W x 6"H
Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162732
Zoro #
G911329976
UPC #
644216647514
Country of Origin
United States

Dimensions

Frame Size
4"W x 6"H
Thickness
0.1 in
Width
4 in
Height
6.75 in

Details

Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Item
Frame
Includes
Does NOT include hardware
Hole Measurement
0.25"
Loading Style
Top/Side Loading
Orientation
Portrait

Description

Clear Acrylic Wall Hanging Frame 4'' wide x 6'' High - Vertical/Portrait, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.