Zoro Homepage

Clear Acrylic Wall Sign Holder Frame 8.5" x 2.5", Landscape, 10-Pack

  • Mfr # 122018

  • Zoro # G3665161


product price: $58.39
/pk 10, $5.84/ea

Key Features

Size
8.5 in W x 2.5 in H
Mounting Style
Wall
Material
Acrylic
Height
2.5 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122018
Zoro #
G3665161
UPC #
705105245874
Country of Origin
United States

Dimensions

Size
8.5 in W x 2.5 in H
Height
2.5 in
Width
8.5 in
Length
2.5 in
length
2.5"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Wall
Material
Acrylic
Color
Clear

Description

These Clear Acrylic Self Adhesive Sign Holder Frames are made of high quality acrylic with heavy duty adhesive removable tape on the back. Peel and stick the acrylic wall frame on a clean, flat surface. These frames with mounting tape are a great value and ideal to display your business hours, advertisements, branding message, menus, gym schedules, artwork, photos, signs, and more. Don't tape pictures to the wall, they will just get ruined over time, this acrylic holder is a great option to display artwork or photos on the wall. The adhesive foam tape allows for easy mounting that will stay strong, but also removable when needed. The adhesive tape can only be used one time, once removed, the tape will no longer stick and will need to be replaced. Simple top load and side load design makes it easy to insert and swap out your literature, document, photo or sign in and out of the frame. This plastic sign holder is an optimal solution to display your information or message in an office, school, hospital, medical center, hotel, restaurants, airports, elevators, lobbies, cafes and so much more. The clear acrylic frame will protect your graphic, photo or printed paper from the elements. The sign holder fits a standard 8.5" x 2.5" copy paper or card. Great Value, Sold in Pack of 10.


  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Landscape
  • Loading Style: Top/Side Loading
  • Measurement: 8.5"W x 2.5"H
  • Tape: One double sided piece of white tape included (attached)
  • Thickness: 0.100"
  • Color: Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.