Clear Adjustable Letter Size, Bifold or Tri-Fold Brochure Holder with 2 Business Card Pockets, 2PK

  • Mfr # 252387-2PK

  • Zoro # G416078447


product price:  $16.99
/pk 2, $8.50/ea

Key Features

Height
10.75 in
Features
2 Standard Business Card Pockets
Width
9.1875 in
Color
Clear
Depth
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252387-2PK
Zoro #
G416078447
UPC #
-
Country of Origin
United States

Dimensions

Height
10.75 in
Width
9.1875 in
Depth
3.125 in

Details

Features
2 Standard Business Card Pockets
Color
Clear
Material
Plastic
Item
Brochure Holder
Application
Wall/Counter

Description

Stay organized and make a professional impression with this versatile Clear Brochure Holder. Designed to fit either a standard size paper 8.5 x 11 or two tri-fold brochures 4 x 9 , this holder features a removable divider, allowing you to easily switch between brochure sizes based on your needs.With three divider slots available theres even flexibility to move the divider to one side and create a pocket holder for pens. Please note when using the pen/pencil holder, the brochure size can only accommodate material up to 7 inches in width - perfect for a bifold brochure. Ideal for reception areas, trade shows, retail counters, real estate offices or lobbies, this durable acrylic holder includes two built-in business card pockets so customers and clients can take your contact info along with your marketing materials. Whether you're promoting a business, service, or event, this brochure holder keeps your materials neat, visible, and easily accessible.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.